Abbotsford
hydgs3161b12n

CIRCA METALS GS3161B12N 100Amp 3Phase 600V 3Hydel Switch Transfer

Inventory
Unavailable for order
Manufacturer:CIRCA METALS
Manufacturer #:GS3161B12-N

Description

Midwest Electric heavy duty manual transfer switches help provide reliable transfer of power from the normal utility-supplied source to a standby generator, enabling the user to readily maintain power during utility outages. Use them anywhere an extended outage would result in severe loss, damage or inconvenience. Designed to be operational and switchable at full rated capacity, Midwest Electric transfer switches are available in single- and three-phase configurations at ratings through 600 V. The double-throw mechanism helps prevent dangerous backfeeding of generator power into the utility system.

Specifications

Brand Name Midwest Electric Item Name Heavy-Duty Manual Transfer Switch
Type Double Throw Voltage Rating 600 V
Amperage Rating 100 A Phase 3

Packages

1 - UNIT - 1