Abbotsford
goua4j30

MERSEN A4J30 30A 600V Amp-Trap® A4J Series Class J Fast-Acting Fuse

Price $12.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A4J30

Description

Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type North American Power Fuses Voltage Rating 600 VAC
Amperage Rating 30 A Interrupt Rating 200 kA
Fuse Class Class J Mounting Type Clip
Terminal Connection Ferrule Construction Fiberglass
Standards UL 2488, CSA File Number E2137, CSA C22.2 No. 248.8, IEC 269-2-1, RoHS Compliant Application For Capacitors, Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Circuit Breakers, Lighting, Heating and General Loads
UPC 782001960186

Packages

10 - UNIT - (10)