
MERSEN 6X32QC1 30Amp 250V Mersen Miniature Fuse Block
Description
The 5X20QC1 and 6X32QC1 single pole fuse blocks are for 5x20mm and 6x32mm (1/4 x 1-1/4") miniature fuses. Fuse blocks feature tin-plated clips and quick connect terminals
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 250 VAC |
Amperage Rating | 30 A | Fuse Type | 1/4 x 1-1/4 in Miniature |
Number of Poles | 1 | Connector Type | 1/4 in Quick Connect, Screw |
Mounting | Screw Mount | Standards | UL 4248-1 |
UPC | 782001760533 |
Packages
10 - UNIT - (10) |