
WEIDMULLER 0225560001 Conn Fuse Terminal 2 POS Screw Cable Mount 10A
Description
SAK series. Fuse terminal block.
Specifications
Brand Name | Weidmuller | Item Name | Fuse Terminal Block |
Voltage Rating | 300 V | Amperage Rating | 10 A |
Wire Size | 26-12 AWG | Material | Polyamide |
Color | Beige | Length | 20 mm |
Width | 8 mm | Height | 5 mm |
Packages
1 - UNIT - 1 |