![gousfru](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319109871.jpg?preset=medium)
FERRAZ SFRU UNIVERSAL IN-LINE FUSEH
Description
Universal in-line fuse holder supplied with 15 inch loop of 14 AWG red vinyl insulated wire frame and three springs in different lengths to accommodate FSFE size fuses.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | Universal | Voltage Rating | 32 VAC |
Amperage Rating | 20 A | Number of Poles | 1 |
Wire Size | 14 AWG | Material | Thermoset |
Color | Black | Mounting | In-Line |
For Use With | FSFE Fuses | Standards | SAE J554 |
Application | For Automotive and Electronic Circuits | UPC | 782001244460 |
Packages
10 - UNIT - (10) |