
MERSEN GP25 25Amp 125VAC Mersen GP Plug Fast-Acting Fuse
Description
Mersen Plug Fuses are for industrial and residential applications. Standard non-time delay fuses are for receptacle and lighting circuits. Standard time delay fuses are for motor loads. For Canadian requirements, a type “P” fuse is used for non-motor loads and type “D” fuses are used for electric heating and cycling loads circuits. Both fuses have low melting-point temperature elements. Low-Temp time delay plug fuses have thermal sensitivity are also for cycling loads and motor circuits. Type “S” plug fuses are time delay and tamper-resistant.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Plug Fuse |
Type | Fast Acting | Voltage Rating | 125 VAC |
Amperage Rating | 25 A | Interrupt Rating | 10 kA |
Fuse Class | Plug | Body Style | Edison |
Mounting Type | Screw-in, Plug-in | Terminal Connection | Screw-in |
Response Time | Fast-Acting | Dimensions | 1.126 x 1.29 in |
Standards | UL 24811, E76208, CSA File Number 15525 Class 142301 | Application | For Industrial and Residential, Receptacle and Lighting Circuits |
UPC | 068938838065 |
Packages
50 - UNIT - (50) |