
ABB 18 inch 76.8 kcmil Blackburn Flexible Braid
Description
Blackburn® tin-plated copper braid for high conductivity and corrosion resistance. Enables linear expansion, equipment vibration and offset connections. For use in substation and grounding applications.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Flexible Braid | Type | Flexible Braid Connector - 2-Hole |
Conductor Type | Class 5, Flexible, Flat | Conductor Size | 76.8 kcmil |
Mounting Hole Size | 7/16 in | Series/Model | FB |
Amperage Rating | 350 - 1000 A | Conductor Material | Tin Plated Copper |
Dimensions | 18 in L x 1 in W x 18.03 in H | Number of Mounting Holes | 2 |
Standards | UL File Number E3060, CSA File Number LR29625 | Application | Use in Substation and Grounding Applications |
UPC | 786210468730 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 |