Abbotsford
tabfbd241

ABB 24 inch Flexible Braids for Grounding

Price $153.1483 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:FBD24-1

Description

Flexible Braids for Grounding, 76800 Circular Mil Area, Bolt Hole 7/16, 24 inch length, Number of Braids in Ferrule 1, 1 Bolt Hole per Ferrule.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Flexible Braid Type Flexible Braid Connector - 1-Hole
Conductor Type Class 5 Flexible, Flat Conductor Size 76.8 kcmil
Conductor Material Tin Plated Copper Dimensions 24 in L x 1 in W
Standards UL File Number E3060, CSA File Number LR29625 Application For Substation and Grounding Applications
UPC 783786433650

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT - (50)