
ILSCO CANADA N-174AS ILSCO Copper Neutral Bars
Description
Neutral or ground bar. Manufactured from high strength copper tubing provides maximum conductivity. Range taking a wide range of conductor sizes can be used in the same connector. UL Recognized and CSA certified for 600 V ensures reliability for copper conductor.
Specifications
Brand Name | Ilsco | Item Name | Neutral Bar |
Type | Long | Bar Width | 0.343 in |
Bar Length | 69 in | Bar Height | 0.468 in |
Cable Tap | 14-6 AWG | Tap Quantity | 174 |
Material | Copper |
Packages
1 - UNIT - 1 |