
ABB 1/2 inch-1 inch Blackburn Waterpipe Ground Clamp, Bronze
Description
E-Z-Ground® waterpipe ground clamp constructed from bronze U-bolt and nut, c/w bronzed aluminium cap and crossbar with a brite dip finish.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Non Insulated, Waterpipe |
Conductor Size | 21.15 mm² | Material | Bronze U-Bolt and Nut with Bronzed Aluminum Cap and Crossbar |
Finish | Zinc-Plated Plus Gold Chromate | Standards | UL File Number E3060 |
Application | For Direct Burial | UPC | 786210805771 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2250 - UNIT = 2250 |