
ABB 1 1/4 inch-2 inch Blackburn Cast Bronze Ground Clamp
Description
Connect copper ground wire to water pipe, copper tubing or ground rods. High-strength, high-conductivity copper alloy (over 80% copper). UL Approved for direct burial.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Ground Clamp |
Conductor Size | 38.1 - 50.8 mm | Material | Bronze |
Finish | Untreated | Standards | UL E3060 |
Application | Direct Burial | UPC | 783786045204 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 700 - UNIT = 700 |