![sieeq442qr100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15211690.jpg?preset=medium)
SIEMENS CANADA EQ442QR100 100A 120/240V 3-Phase/4-Wire 42-Circuit Loadcenter EQ4 Service Entrance Rated
Description
A loadcentre is a metal enclosed distribution panel containing circuit breakers which distribute, protect and control lighting and power circuits in residential and light commercial applications, including single-family homes, townhouses, apartment buildings, and small office buildings.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Three Phase Main Breaker Load Centers | Type | EQ |
Number of Circuits | 42 | Voltage Rating | 120/240 V |
Amperage Rating | 100 A | Interrupt Rating | 10 kA |
Phase | 3 | Enclosure Type | Type 1 Indoor |
Breaker Type | Bolt-On | Wiring Configuration | 4 Wire |
Conductor Size | 6-300 MCM | Dimensions | 14-3/8 in W x 4-3/8 in D x 46 in H |
UPC | 662862135186 |
Packages
1 - UNIT - 1 |