
ABB CO1 100Amp 120/240V Microlectric® Combination Meter Socket, w/ or w/o Breaker
Description
Meter socket, CO1 Series, 6-1/0 AWG conductor range. Aluminum tunnel type connectors for both load and line sides. Weatherproof Type 3R enclosure. Supplied with screw type ring.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Combination Meter Socket without Breaker | Type | Meter Sockets |
Amperage Rating | 100 A | Voltage Rating | 120/240 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Mounting Type | Surface | Dimensions | 8-1/4 in W x 4-3/8 in D x 23-1/2 in H |
Standards | CSA 27716 | Application | For Overhead Installation |
UPC | 624871003504 |
Packages
1 - UNIT - 1 | 48 - UNIT = 48 |