![micco12100hi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159584683.jpg?preset=medium)
ABB CO12-100HI
Description
Meter socket 200 amperes (100 amperes per position). Overhead. 2 gang, c/w Siemens 2 x Q2100H 100 amperes 2 pole 22 kA rated circuit breakers.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Combination Meter Socket with Breaker | Type | Meter Sockets |
Amperage Rating | 200 A | Voltage Rating | 120/240 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Mounting Type | Surface | Dimensions | 16-1/2 in W x 4-3/8 in D x 23-1/2 in H |
Standards | CSA 27716, Hydro-Quebec Approved | Application | For Overhead Installation |
UPC | 624871005379 |
Packages
1 - UNIT - 1 |