![micco2125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159404443.jpg?preset=medium)
ABB CO2-125 200Amp 120/240V Microlectric® Combination Meter Socket with or without Breaker
Description
MICROLECTRIC® meter socket with overhead clockwise 125 A breaker for use in all provinces. Suits 6 AWG to 250 kcmil conductor range. Aluminium tunnel type connectors for both load and line sides. Suitable for 120/240 V single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Supplied with screw type ring. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Combination Meter Socket | Type | Meter Sockets |
Amperage Rating | 125 A | Voltage Rating | 120/240 V |
Phase | 1 | Number of Jaws | 4 |
NEMA Rating | NEMA 3R Weatherproof | Mounting Type | Surface |
Dimensions | 11-13/16 in W x 32-3/4 in H x 5-7/16 in D | Includes | Breaker |
Standards | CSA 27716 Certified | Application | For Overhead Installation |
UPC | 624871003511 |
Packages
1 - UNIT - 1 |