
CIRCA METALS 2 inch Hydel Interchangeable Hub for 2-1/2 inch Hub Opening
Description
Interchangeable hubs for 2-1/2 hub opening, for meter socket.
Specifications
Brand Name | Hydel | Item Name | Hub |
Size | 2 in | Material | Steel |
Type | Interchangeable | Connection Type | Threaded |
For Use With | Meter Socket | Application | For 2-1/2 in Hub Opening |
UPC | 624996002000 |
Packages
1 - UNIT - 1 |