
ABB 200Amp 600V Microlectric BE2 Series 2 Position Horizontal, Left Hand Entry
Description
Multiple 2 position–Horizontal 100 A per position. 4 jaw left-hand entry.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | Left Hand |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Dimensions | 16-1/2 in W x 5-3/16 in D x 14-5/8 in H | Includes | Mounting Plate |
Standards | CSA 27716 | Application | For Combination Overhead/Underground |
UPC | 624871001975 |
Packages
1 - UNIT - 1 | 32 - UNIT - 32 |