
SIEMENS CANADA MMC1 1 Phase 3 Wire 125/200Amp 120/240V Siemens Meter Stack Normally Open Module
Description
Basic meter stack (cold metering), 120/240 V, 1 phase, 3 W, 125/300 A, 6 module.
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Meter Stack without Module | Type | Basic |
Amperage Rating | 100 A | Voltage Rating | 120/240 V |
Number of Jaws | 6 | Number of Wires | 3 |
Dimensions | 184 mm L x 356 mm W x 1981 mm H | Application | For Cold Metering |
UPC | 662862112323 |
Packages
1 - UNIT - 1 |