![micbq22v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159580034.jpg?preset=medium)
ABB BQ2-2V 200Amp 600V Microlectric® Standard Enclosure Meter Socket, Overhead, Hub Opening
Description
Standard enclosure meter sockets. 4 jaw. Overhead, hub opening c/w 2 in. hub.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Standard |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 1 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Surface/Recessed/Partially Recessed |
Dimensions | 8-47/64 in W x 5-13/32 in D x 15-5/8 in H | Includes | Mounting Plate, 2 in Hub |
Standards | CSA 27716 | Application | For Overhead Installation |
UPC | 624871002095 |
Packages
1 - UNIT - 1 | 80 - UNIT = 80 |