
SIEMENS CANADA MMS7-100 100Amp 3Phase 4W 120/208V Siemens Meter Socket Module
Description
Meter socket module for BQ, BQH, HBQ, Q, QP, QPH, HQP breaker.
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Meter Socket Module | Type | Meter Socket Module |
Amperage Rating | 100 A | Voltage Rating | 120/208 V |
Phase | 3 | Number of Jaws | 7 |
Mounting Type | Surface | Dimensions | 356 mm W x 1981 mm H |
Application | 7 Jaws | UPC | 662862112422 |
Packages
1 - UNIT - 1 |