
ABB 1 inch-2-1/2 inch Microlectric Hub Opening Closure Plate, Regular Hub Opening
Description
CLOSURE PLATE INSIDE
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Closure Plate | Size | 1 - 2-1/2 in |
Material | Steel | Type | Closure Plate |
Color/Finish | Gray | For Use With | Meter Socket |
Standards | CSA File Number 29700 | Application | Inside Attachment for Regular Hub Opening |
UPC | 624871003757 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |