Abbotsford
micmh15

ABB 1-1/2 inch Hub Size Microlectric Mast Coupler (Aluminium Silver)

Price $33.14 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MH15

Description

Microlectric® mast coupler constructed of aluminium fits 2-1/2 inch regular hub opening, Silver coloured.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Interchangeable Meter Hub Size 1-1/2 in
Material Aluminum Type Thread
Standards CSA 29700 Application For 2-1/2 inches regular hub opening
UPC 624871003665

Packages

1 - UNIT - 1 25 - UNIT = 25
Customers who bought this item also bought