
ABB MSR-C2 Microlectric® Sealing Ring Stainless Steel
Description
Tamper proof stainless steel sealing ring.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Sealing Ring | Type | Tamper-Proof |
Material | Stainless Steel | Color/Finish | Silver |
UPC | 624871010083 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 1800 - UNIT = 1800 |