Abbotsford
Final sale
micz105

ABB Microlectric Fifth Jaw Assembly, Full Capacity 9 O' Clock Position

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:Z105

Description

Full capacity fifth jaw assembly for R3, BA3, BE1 series.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Fifth Jaw Assembly Type 9 o'Clock Position
Amperage Rating 100 A Material Steel
Color Silver For Use With BA3, BE1, BE2, BEC, CO1 and CO1 Series Multigang Meter Socket
UPC 624871041094

Packages

1 - UNIT - 1
Customers who bought this item also bought