
SIEMENS CANADA MLKA1A 250Amp 1-Phase Aluminum Maintenance Lug Kit
Description
Panelboard type-P1 lug kit.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Field Installable Kit | Type | Fieldinstallablekit |
Amperage Rating | 250 A | Phase | 1 |
Conductor Size | 6 AWG - 350 kcmil | Standards | CSA C22.2 No.29 |
Application | LightingPanelAccessories | UPC | 887621580766 |
Packages
1 - UNIT - 1 |