![siesfk100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182684.jpg?preset=medium)
SIEMENS CANADA SFK100 100Amp Siemens Sub Feed Lug Kit for EQ Load Center
Description
Subfeed lug kit.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Sub Feed Lug Kit | Amperage Rating | 100 A |
Conductor Size | 14-2/0 AWG | Mounting | Flush |
For Use With | EQ Load Centers | Standards | UL Listed, CSA Certified |
Application | For Residential use | UPC | 662862004680 |
Packages
1 - UNIT - 1 |