Abbotsford
goumpdb69123

MERSEN 620A 3-Pole MPDB Series Open-Style Power Distribution Block

Price $588.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:MPDB69123

Description

The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical CodeĀ®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper.

Specifications

Brand Name Ferraz Shawmut Type Open-Style
Voltage Rating 600 VAC Amperage Rating 620 A
Number of Poles 3 Mounting Type Direct Screw Mount
Connection Type Box Standards UL Listed - File E352417 CSA Certified - Class 6228 01 RoHS Compliant
Application Cable Splicing, Splitting Primary Power into Secondary Circuits, Fixed Junction Tap-Off Points UPC 782001449506

Packages

2 - UNIT - (2)