
HPS FG3 100/150/250VA Hammond Power Solutions Finger Guard Kit, Clear
Description
Finger guard kit for use with MBMH 100 VA, all 150 VA and AJ, AR, MQMJ, MEMX, QR, SP, PG, PP 250 VA transformers. Includes 1 finger guard, PHAK1 instruction sheet.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Commercial Potted Transformer |
Item Name | Fused Finger Guard Kit | Material | Plastic |
Type | Accessories > Finger Guards | Mounting Type | Snap-On |
For Use With | 100/150/250 VA Transformer | Standards | Not Applicable |
Application | Add finger safe covers and terminal blocks options. | UPC | 803423077822 |
Packages
1 - UNIT - 1 |