Abbotsford
grn648

GREENLEE 648 8-Piece Quick Change Carbide Kit

Price $593.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:648

Description

PRODUCT FEATURES:• Complete Solutions for 1/2" to 2" conduit• Fast, accurate holes in stainless steel, mild steel, iron, copper, brass, aluminum, fiberglass and plastic sheet• Extends tool life with reduced friction, torque and heat• Quick Change Arbor – change cutter heads with a simple push and turn• Split point, cobalt-steel pilot drill eliminates walking and penetrates quickly• Precision engineered, tungsten carbide teeth for fast cutting of round, burr-free holes• Optimized carbide placement reduces friction and torque – requires less force and generates less heat while cutting• Flange Stop for Safety – prevents over-drilling• Ejector Spring – automatic slug removal with every cut

Specifications

Brand Name Greenlee Item Name Hole Saw Kit
Type Quick Change Number of Pieces 10
Material Tungsten Carbide Finish Oxide
Includes (6) 645-7/8, 645-1-1/8, 645-1-3/8, 645-1-3/4, 645-2, 645-2-1/2 Hole Cutter, (2) 645-011, 645-022 Quick Change Arbor, (2) Hex Keys Application For Cutting Fast, Accurate Holes in Stainless Steel, Mild Steel, Iron, Copper, Brass, Aluminum, Fiberglass and Plastic Sheet up to 3/16 in Thick
UPC 783310064015

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $265.47 / EA
Quantity EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $490.30 / EA
Quantity EA