
DURACELL PC1300 1.5V Duracell Procell D Battery
Description
DURACELL® PROCELL® electronic batteries are designed specifically for medical and electronic equipment. DURACELL PROCELL electronic batteries: provide optimum performance in applications such as glucose meters, pagers, penlights and TV remote controls, are bulk packaged.
Specifications
Brand Name | Duracell | Sub Brand | Procell® |
Item Name | Battery | Type | Non-Rechargeable |
Chemical System | Alkaline Manganese Dioxide | Nominal Voltage | 1.5 V |
Nominal Capacity | 15000 mAh | Battery Size | D |
Charge Current | 13 A | Internal Impedance | 136 MO |
Terminal Type | Flat | Shelf Life | 10 yr |
Dimensions | 1.346 in OD x 2.421 in H | Standards | CSA Certified, UL Listed |
Application | For Pagers, Remotes, Flashlights, Calculators, Electronic Test Equipment, Door Locks, Electronic Safety Equipment, Cameras, Medical Devices | UPC | 041333853956 |
Packages
12 - ECOM - Inner 12 Pack | 72 - UNIT - (72) |