DURACELL MN908 6V 446MIlli-Amp Hour 13000mA Procell® Alkaline Battery
Description
Duracell CopperTop lantern batteries offer reliable, long-lasting power. Our MN 908 Alkaline Battery will give you the power you need to keep your world bright. The Duracell MN 908 battery is designed for use in: Lanterns. 908 specifications: IEC: 4LR25X, 6 Volt, 13000 mAh, size (mm): 115 x 68 x 68 Alkaline.
Specifications
Brand Name | Duracell | Item Name | Lantern Battery |
Type | Non-Rechargeable | Chemical System | Alkaline |
Nominal Voltage | 6 V | Nominal Capacity | 11.5 Ah |
Internal Impedance | 15 O | Terminal Type | Spring Contact |
Dimensions | 2.64 in W x 2.64 in D x 4.53 in H | Standards | IEC 4LR25X, ANSI 908A |
UPC | 041333090061 |
Packages
6 - UNIT - (6) |