×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cgef12e1

REGAL CONTROLS F12E1 1/2HP 115/230V General Electric Motor

Inventory
Unavailable for order
Manufacturer:REGAL CONTROLS
Manufacturer #:F12E1

Description

Hi-torque motor. Designed specifically for severe farm duty environments and applications, but work excellently in standard environments such as air compressors, pumps and other single phase machinery. Rigid base. 1.15 service factor. Will become build-up item when current stock is gone. Capacitor start design for high starting torque. Low temperature manual reset thermal protector. Totally enclosed and fully gasketed construction for dirty environments. Condensate drains. Shaft slinger.

Specifications

Brand Name Regal Controls Sub Brand Marathon®
Item Name Farm Duty Motor Type 4-Pole, Continuous Duty, General Purpose
Voltage Rating 115/230 VAC Amperage Rating 11 A
Horsepower 0.75 hp Frequency Rating 60 Hz
Phase 1 Speed 1725 r/min
Enclosure Type Totally Enclosed Fan Cooled Frame 56
Rotation CCW/CW Service Factor 1
Bearing Type Ball Mounting Type Rigid
Insulation Class Class B Standards CSA Certified, UL Listed
Application Air Compressors, Pumps and Single Phase Machinery

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok