Abbotsford
wag787819

WAGO 787-819 SWTCED-MODE PWR PRO 1PH 12VDC OP 6AOP CUR TOPBOOST + PWRBOOST DC OK

Price $649.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:787-819

Description

Switched-mode power supply; Pro; 1-phase; 12 VDC output voltage; 6 A output current; TopBoost + PowerBoost; DC OK contact. Switched-mode power supply with Power Boost and Top Boost. Switch off the output and minimize power consumption via stand-by input. Output monitoring via DC OK contact. Suitable for both parallel and series operation. Natural convection cooling when horizontally mounted. Encapsulated for use in control cabinets. Electrically isolated output voltage (SELV) per UL 60950-1; PELV per EN 60204.

Packages

1 - UNIT - 1
Customers who bought this item also bought