Abbotsford
schbr1500ms2

SCHNEIDER ELECTRIC 1500VA/900W 120V APC Back-UPS Pro

Price $579.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:BR1500MS2

Description

This APC Back-UPS Pro offers premium power protection for high performance computer systems, routers/modems, external storage devices, game consoles and other electronics in your home or business. The 1500VA tower UPS has 10 total outlets, 6 of which are battery back up and surge protection, and 4 that are surge protection only. It has a surge energy rating of 1080 Joules. It has 2 USB ports (Type A + C) for smart charging of personal devices. This UPS has a 3-year warranty and CE product certification. This UPS has a 3-year warranty and CE product certification. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.

Specifications

Brand Name APC Item Name Uninterruptible Power Supply
Power Rating 1500 VA Voltage Rating 120 V
Color/Finish Black Battery Type Lead-Acid battery
Number of Outlets 10 Protection Type Surge
Interface Type USB Environmental Conditions -15 to 40 °C Storage Temperature
Standards Energy Star V2.0 (USA) Certified, NOM Certified, TUV Certified UPC 731304426103

Packages

1 - UNIT - 1