Abbotsford
pyr21032771

KIDDE CANADA 21032771 DETECT Combination Smoke & Carbon Monoxide Alarm, AA Battery Powered with Voice Alerts

Price $59.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21032771

Description

North America’s #1 home fire safety brand is bringing you the next level of fire and carbon monoxide safety with the Kidde Combination Smoke and Carbon Monoxide Alarm model 30CUDR-VCA. This alarm offers a modern design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to UL/ULC/CSA standards for safety and reliability, this Kidde DETECT alarm is powered by 2 AA replaceable batteries (included) for continual detection even during outages and alerts you to both smoke & carbon monoxide (CO) using a single, costeffective device. Plus, it’s self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it’s time to replace it 10 years after it is powered. This model features voice alerts to tell you exactly why your alarm is sounding so you can react quickly.

Specifications

Sensor Type Photoelectric Smoke Sensor, Electrochemical CO Sensor Number of Sensors 2
Mounting Type Twist-and-click mounting bracket Humidity 10 to 95% relative humidity (RH), non-condensing
Series/Model 30CUDR-VCA Audible Alert Yes
Visual Alert Yes Interconnection Capability n/a
Battery Type 2 AA Loudness 85dB at 3m (10ft)
Dimensions 12.7 cm x 5.1 cm x 12.7 cm Operating Temperature 4.4°C (40°F) to 37.8°C (100°F)
Warranty 10-Year Limited Warranty (batteries excluded) Application Residential

Packages

6 - UNIT - (6)
Substitutes to this product
Final sale
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $61.44 / EA
Quantity EA
Customers who bought this item also bought