Abbotsford
notcr135

NOTIFIER CANADA CR-135 HEAT DETECT FIXED& RATE OF RISE 135 DEG

Price $48.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NOTIFIER CANADA
Manufacturer #:CR-135

Description

CF/CR Series includes standard heat detectors as well as specialty versions for hazardous or moisture-proof applications. Each detector is available in single or multiple circuits with open and/or closed contact configurations.

Specifications

Brand Name Notifier Item Name Heat Detector
Type Mechanical Amperage Rating 3 A
Color/Finish Silver Series/Model FDD Series
Voltage Rating 125 VAC Operating Temperature -20 to 250 °F
Mounting Back Box Material Cast Aluminum
Spacing Distance 70 ft Standards UL Listed, ULC Listed, CSFM Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought