Abbotsford
edw521nc

CHUBB EDWARDS 521NC SMOKE DETECT PHOTO ELEC2W 24VDC CLEAN ME

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:521NC

Description

Edwards 500 Series two-wire conventional photoelectric smoke detectors work on a light-scattering principle. A pulsed infrared light-emitting diode serves as the light source and a high-speed photo diode as the sensing element. This design protects against nuisance alarms caused by dust, insects, RF interference and ambient light. Built-in drift compensation allows the detector to automatically adjust its sensitivity over time as it becomes dirty. The 500 Series optical chamber is field replaceable. In the event of a confirmed alarm the LED will light continuously. The unit indicates trouble by flashing the LED every second. This meets the NFPA 72 field sensitivity testing requirements.

Specifications

Brand Name Chubb United Technologies Item Name Smoke Detector with CleanMe
Type 2-Wire Voltage Rating 24 VDC
Sensor Type Photoelectric Series/Model 500
Display Flashing LED Standards NFPA 72, UL Listed

Packages

1 - UNIT - 1
Substitutes to this product