Abbotsford
pyr21031471

KIDDE CANADA 21031471 DETECT Smoke Alarm, 10-Year Battery Powered

Price $46.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21031471

Description

North America’s #1 home fire safety brand* is bringing you the next level of fire safety with the Kidde Smoke Alarm model 20SD10-CA. This alarm offers a modern design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to UL/ULC standards for safety and reliability, this Kidde DETECT alarm is powered by a 10-year battery so you never have to change a battery. Plus, it’s self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it’s time to replace it 10 years after it is powered.

Specifications

Brand Name Kidde Sensor Type Photoelectric Smoke Sensor
Number of Sensors 1 Mounting Type Twist-and-click mounting bracket
Humidity Up to 95% relative humidity (RH), non-condensing Series/Model 20SD10-CA
Audible Alert Yes Visual Alert Yes
Interconnection Capability N/A Wiring Type N/A
Battery Type 10-year sealed lithium battery Loudness 85dB at 3m (10ft)
Dimensions 12.7 cm x 5.1 cm x 12.7 cm Operating Temperature 4.4°C (40°F) to 37.8°C (100°F)
Warranty 10-Year Limited Warranty (battery included) Application Residential

Packages

6 - UNIT - (6)
Substitutes to this product
Customers who bought this item also bought