Abbotsford
pyr21031560

KIDDE CANADA 21031560 DETECT Smoke Alarm, Hardwired with 10-Year Backup Battery (3/Pack)

Price $139.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21031560

Description

North America’s #1 home fire safety brand* is bringing you the next level of fire safety with the Kidde Smoke Alarm model 20SA10-CA. This alarm offers a modern design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to UL/ULC standards for safety and reliability, this Kidde DETECT alarm is powered by 120V AC with 10-year backup battery so you never have to change a battery. Plus, it’s self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it’s time to replace it 10 years after it is powered. This alarm also has interconnected alarm activation so you never miss an emergency and can get out faster.

Specifications

Brand Name Kidde Voltage Rating 120 V
Sensor Type Photoelectric Smoke Sensor Number of Sensors 1
Mounting Type Twist-and-click mounting bracket Humidity Up to 95% relative humidity (RH), non-condensing
Series/Model 20SA10-CA Audible Alert Yes
Visual Alert Yes Interconnection Capability Interconnects with up to 24 Kidde devices.
Wiring Type AC wiring, plug-in quick connector Battery Type 10-year† sealed battery backup
Loudness 85dB at 3m (10ft) Dimensions 12.7 cm x 5.1 cm x 12.7 cm
Operating Temperature 4.4°C (40°F) to 37.8°C (100°F) Warranty 10-Year Limited Warranty (battery included)
Application Residential

Packages

2 - UNIT - (2)
Customers who bought this item also bought