![mil48738912](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/316091142.jpg?preset=medium)
MILWAUKEE TOOL 48-73-8912 High Visibility Cut Level 1 Polyurethane Dipped Gloves - Large
Description
The High-Visibility Cut Level 1 Polyurethane Dipped Gloves are designed to provide a better fit for all day comfort. The cut-resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 1 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all-day wear. We offer hi-vis gloves in sizes ranging from S-XXL so you can get your perfect fit. MILWAUKEE® High Visibility Gloves feature color ID bands for you to easily identify cut levels.
Specifications
Brand Name | Milwaukee | Item Name | Cut-Resistant Gloves |
Type | Washable | Gender | Unisex |
Size | Large | Material | Polyurethane |
Color | Black/High Visibility Yellow | Length | 9.8 in |
Cuff/Wrist Style | Elasticated Knit | Cut Level | A1 |
Lining | Polyester Blend Knit | Thickness | 15 ga |
Standards | CE EN 388 - 3121A | Application | For High Dexterity Applications, ¡ Light Material Handling, Finish Carpentry, Yard Maintenance, Plumbing |
UPC | 045242597130 |
Packages
6 - UNIT - (6) |