![bram211500427](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142900521.jpg?preset=medium)
W H BRADY 1.5 inch x 4 ft BMP21 Series Self-Laminating Vinyl Wire and Cable Labels
Description
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.• Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text• Durable, permanent acrylic adhesive has outstanding water and oil resistance• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved• All-in-one cartridge includes ribbon and label supply
Specifications
Brand Name | Brady | Sub Brand | BMP®21 |
Type | Label | Material | Vinyl |
Length | 4.30 m | Width | 38.10 mm |
Adhesive Type | Permanent Acrylic | Thickness | 0.004 in |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized | Application | Cable & Wire Marking; Panel Labeling; Voice & Data ID |
UPC | 662820900009 |
Packages
1 - UNIT - 1 |