![bram21250595wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/154172584.jpg?preset=medium)
W H BRADY 0.25 inch x 21 ft BMP21 Series Indoor-Outdoor Vinyl Labels
Description
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.• Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors• Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases• Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime• All-in-one cartridge includes ribbon and label supply
Specifications
Brand Name | Brady | Sub Brand | BMP®21 |
Item Name | Printable Label | Type | Label |
Legend Color | Black | Background Color | White |
Material | B-595 Vinyl | Length | 6.40 m |
Width | 1/4 in | Thickness | 0.004 in |
Temperature Rating | -40 to 180 °F | Packaging Quantity | 21 ft Roll |
For Use With | BMP 21 PLUS Portable Thermal Transfer Label Printer, Idpal Thermal Transfer Handheld Label Maker, Labpal Thermal Transfer Handheld Label Maker | Includes | (1) 21 ft Continuous Roll |
Application | For Indoor/Outdoor use | UPC | 754473930554 |
Packages
1 - UNIT - 1 |