IDEAL INDUSTRIES 42-103 3" x 1000' Non-Detect Underground "Caution Buried Telephone Line", Orange
Description
The Non-Detectable Underground Tape is ideal for the protection, location and identification of underground utility installations! It is formulated to resist degradation from acid and alkali found in soils, and utilizes lead-free pigments and organic lead-free ink. Tape has LDPE construction for high strength and durability. Recommended burial depth for 3 in. tape between 4 to 6 in. Recommended burial depth for 6 in. tape less than 12 in.
Specifications
Brand Name | Ideal | Item Name | Barricade Tape |
Type | Non-Detectable Underground Tape | Width | 76.2 mm |
Material | LDPE | Color | Orange |
Thickness | 4 mil | Legend | Caution Buried Telephone Line Below |
Application | For protection, location and identification Of underground utility installations | UPC | 783250421039 |
Packages
1 - UNIT - 1 |