
3M CANADA 562-BOX 12AWG(solid/stranded) 10AWG (stranded) 3M™ Scotchlok™ Double Run or Tap Electrical IDC 562-BOX Flame Retardant, Yellow
Description
Use 3M™ Scotchlok™ Electrical IDC 567 to electrically connect a wire end (tap) to a through (run) wire and insulate the connection. It has a maximum insulation O.D. diameter of 0.145 inches (3.68 mm), and a tap of 0.190 inches (4.82 mm). This product also features a run and operating temperature of 221°F (105°C). The suggested application tool for the 3M™ Scotchlok™ Electrical IDC 567 is the 3M™ Scotchlok™ Crimping Tool E-9BM.
Specifications
Brand Name | 3M | Sub Brand | Scotchlok™ |
Item Name | IDC Connector | Type | Self-Stripping, Fully Insulated |
Voltage Rating | 600 V | Number of Contacts | 2 |
Terminal Connection | Parallel, Double Run or Tap | Cable Size | 12 AWG Solid/Stranded - 10 AWG Stranded |
Contact Material | Brass | Contact Plating | Tin Plated |
Housing Material | Flame Retardant Polypropylene | Color | Yellow |
Cable Type | Solid/Stranded | Insulation Outside Diameter | 0.19 in |
Dimensions | 23.18 in L x 9.4 in W | Temperature Range | 194 °F |
Standards | UL Listed, RoHS Compliant | Application | For Low-Voltage Applications |
UPC | 054007110323 |
Packages
100 - UNIT - (100) |