Abbotsford
idi42152

IDEAL INDUSTRIES 42-152 6" x 1000' Non-Detect Underground "Caution Buried Electric Line", Yellow

Price $76.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:42-152

Description

The Non-Detectable Underground Tape is ideal for the protection, location and identification of underground utility installations! It is formulated to resist degradation from acid and alkali found in soils, and utilizes lead-free pigments and organic lead-free ink. Tape has LDPE construction for high strength and durability. Recommended burial depth for 3 in. tape between 4 to 6 in. Recommended burial depth for 6 in. tape less than 12 in.


The Non-Detectable Underground Tape is ideal for the protection, location and identification of underground utility installations!

It is formulated to resist degradation from acid and alkali found in soils, and utilizes lead-free pigments and organic lead-free ink

Tape has LDPE construction for high strength and durability

Recommended burial depth for 3 in. tape between 4 to 6 in.

Recommended burial depth for 6 in. tape less than 12 in.

Specifications

Brand Name Ideal Item Name Underground Tape
Type Chemical-Resistant, Non-Detectable Length 1000 ft
Width 6 in Material LDPE
Color Yellow Thickness 4 mil
Legend CAUTION BURIED ELECTRIC LINE BELOW Application For Protection, Location and Identification of Underground Utility Installations
UPC 783250421527

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $63.36 / EA
Quantity EA
Customers who bought this item also bought