Abbotsford
senwsxiv

ACUITY 218Y8U 120-277V WSX Series Passive infrared Wall Switch Sensor, Ivory

Price $86.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:218Y8U
Documents Documents

Description

The WSX family of wall switch occupancy sensors provide simple and cost-effective solutions for commercial and residential lighting control applications.All WSX family sensors have a modern low-profile appearance, soft-click buttons and small motion detection up to 20 feet (6.10 m), making them ideal for private offices, private restrooms, closets, copy rooms or any other small enclosed space. Easy to install while helping to aid in energy code compliance, the WSX family has a patented wiring method that enables them to function with or without a neutral connection. WSX units come pre-configured for wiring without a neutral; however, if a connection to neutral is required by code, contractors can convert the unit in seconds.

Specifications

Brand Name Acuity Controls Sub Brand Sensor Switch
Item Name Wall Switch Sensor Type Passive Infrared
Interrupt Rating 800 W at 120 VAC, 1200 W at 277 VAC, 1500 W at 347 VAC Dimensions 1.68 in W x 1.63 in D x 2.74 in H
Series/Model WSX Family Frequency Rating 50/60 Hz
Switch Type Push Button Color/Finish Ivory
Mounting Type Single Gang Switch Box Temperature Rating 0 - 60 °C
For Use With LEDs, Electronic, Magnetic Ballasts, CFLs and Incandescents Application For Commercial and Residential Lighting Control
UPC 820476070174

Packages

1 - UNIT - 1