
IPEX Scepter Double Switch Cover Plate, 2G
Description
Double switch gang plate, Scepter®, F series.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Switch Cover Plate | Type | Non Corrosive |
Number of Gangs | 2 | Material | PVC |
Color | Gray | Mounting | Screw Mount |
Standards | CSA C22.2 No. 18.2, 85, UL 514C | UPC | 622454269361 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |