![senwsxpdt2pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/145389932.jpg?preset=medium)
ACUITY 216RF0 120V WSX Series Dual Technology (PIR/Microphonics) Wall Switch Occupancy Sensor, White
Description
The WSX Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSX Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private rest rooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSX Family sensors have a patent-pending wiring method that enables them to functioneither with or without a neutral connection. WSX units come pre-configured for wiring without a neutral, however if connection to neutral is required by code, contractors can convert the unit in seconds.
Specifications
Brand Name | Lithonia Lighting | Item Name | Occupancy and Vacancy Sensor Switch |
Type | Dual Relay | Voltage Rating | 120 - 277 VAC |
Dimensions | 1.68 in W x 1.63 in D x 2.74 in H | Series/Model | WSX PDT 2P |
Frequency Rating | 50/60 Hz | Number of Poles | 2 |
Mounting Type | Single Gang Switch Box | Temperature Rating | 0 - 60 °C |
For Use With | LEDs, Electronic and Magnetic Ballasts, CFLs, and Incandescent | Standards | cULus Listed, Meets NEC 2011 Section 404.2C Neutral Requirements |
Application | For Commercial and Residential Lighting Control Applications, Private Offices, Private Rest Rooms, Closets, Copy Rooms, or Any other Small Enclosed Space | UPC | 753573767473 |
Packages
1 - UNIT - 1 |