
COOPER INDUSTRIES TR7766BK-BOX 20Amp 125V Combination 3.6A USB Charger with Duplex Receptacle, Black
Description
Eaton combination 3.6A USB charger with duplex receptacle, 20A, 125V, BK - TR7766BK-BOX
Specifications
Brand Name | Eaton | Item Name | Combination USB Charger with Duplex Receptacle |
Type | Decorator, Tamper-Resistant | Voltage Rating | 125 V |
Amperage Rating | 20/3.6 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | NEMA 5-20R |
Conductor Size | 12-14 AWG | Material | Thermoplastic |
Color | Black | Terminal Connection | Screw |
Grounding | Grounding | Contact Material | Brass |
Dimensions | 1.4 in L x 1.3 in W x 4.19 in H | Mounting Type | Flush |
Standards | cULus Listed | UPC | 032664767043 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |