Abbotsford
pastm826usbi

PASS & SEYMOUR TM826USBI 15Amp 125V radiant® USB Chargers with Duplex Tamper-Resistant Outlets, Ivory

Price $54.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM826USBI

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® USB charging solutions let you charge more of your devices without the need for bulky AC adapters.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Charge two devices simultaneously while also using receptacles.• Compatible with USB 2.0 & 3.0 compatible devices.• Total charging capacity of 3.1A.• AC receptacles are tamper-resistant to meet NEC®• Patented shutter system—now with black “invisi-shutters” for an invisible effect preferred by end users—prevents improper insertion of foreign objects.• Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire for installation flexibility.• Accepts standard Pass & Seymour wall plates and radiant® Screwless Wall Plates.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name USB Charger and Receptacle Type 2-Port
Voltage Rating 125 V Amperage Rating 15 A
Dimensions 1.69 in W x 1.39 in D x 2.67 in H Outlet Type Tamper Resistant
Number of Outlets 2 Color/Finish Ivory
Temperature Rating -40 °C to 60 °C Standards RoHS Compliant, CSA C22.2 No. 42, C22.2, No. 223, UL 498,1310, cULus Listed
UPC 785007127638

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4000 - SKID - 4000